Cherry

GENTIX Corded Optical Illuminated Mouse (Discontinued)


This Product is Discontinued
Shop for all Keyboards

Key Features

  • Color Black
  • Height 1.4"
  • Width 2.7"
  • Depth 4.4"
  • Product Type Mouse
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cherry
  • MFR # JM0300
  • Zoro # G1231524
  • UPC #
    4025112074264
  • Country of Origin China
  • Category Keyboards

Dimensions

Height 1.4"
Width 2.7"
Depth 4.4"

Details

Item GENTIX Corded Optical Illuminated Mouse
Color Black
Product Type Mouse

Description

GENTIX Corded Optical Illuminated Mouse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products