Shop All Keyboards
Cherry
Cherry G86-71410Euadaa Keyboard Usb 131Keys Touchpad Black Us
Mfr # G86-71410EUADAA
Zoro # G503772340
original price:
$269.87
18% off
new price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The LPOS G86-71400 features an enhanced key layout for POS and commercial applications. These are fully programmable and provide uncompromised alphanumeric data entry. LPOS G86-71400 offer plug and play configuration for all common POS features and unique function enhancement via 'Cherry Tools' virtual programming. The 'Cherry Tools' software also allows for quick product set-up and program configuration, including remote installation.
Primary Information
Input Device Type : Keyboard
Keyboard Layout : QWERTY
Connectivity Technology : Cable
Interface Type : USB
Input Device / Keys Qty : 42 keys
Key / Function Button : Programmable
Features : Magnetic stripe reader, spillproof, dustproof, yellow LEDs
Dimensions&Miscellaneous
Width : 17.4 Inch
Depth : 7.2 Inch
Height : 1.4 Inch
Color : Black
Input Device
Manipulator : Touchpad
System Requirements
System Requirements / OS Required : Microsoft Windows 98/ME/2000/XP
Service&Support
Service & Support Type : 3 years warranty
UNSPSC Code
UNSPSC Code : 43211706
Primary Information
Input Device Type : Keyboard
Keyboard Layout : QWERTY
Connectivity Technology : Cable
Interface Type : USB
Input Device / Keys Qty : 42 keys
Key / Function Button : Programmable
Features : Magnetic stripe reader, spillproof, dustproof, yellow LEDs
Dimensions&Miscellaneous
Width : 17.4 Inch
Depth : 7.2 Inch
Height : 1.4 Inch
Color : Black
Input Device
Manipulator : Touchpad
System Requirements
System Requirements / OS Required : Microsoft Windows 98/ME/2000/XP
Service&Support
Service & Support Type : 3 years warranty
UNSPSC Code
UNSPSC Code : 43211706
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL AAA Alkaline Battery, 4 PK (723865 - LR034BP)
- DURABLE OFFICE PRODUCTS Tablet Holder Art Wall Arm, 7-13" Tablets (893423)
- MURR ELEKTRONIK MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 500VA IN: 208..550VAC OUT: 2x115VAC (86148)
- TRIPLETT Battery, For IP Cameras, 7.4VDC (P/N 37-71)
- CHERRY TRACKBALL KEYBOARD OTHER ELECTRICAL COMPONENT (ML4400 G84-4400PPADE/00)
- CHERRY Cherry JD-0800EU-2 USB Wired Keyboard & Mouse; Black (JD-0800EU-2)
- CHERRY CHERRY Black 106 key USB Keyboard w/ touchpad G86-62401EUADAA (G86-62401EUADAA)
- KINESIS Freestyle2 Kb F/Pc (KB820PB-US)
- LOGITECH Keyboard, Black, Wireless (LOG920002555)
- CHERRY AMERICAS Black Usb Us Intl 104+6 Key Layout (JK-1600EU-2)
- VERBATIM Wireless Slim Keyboard, 103 Keys, Black (99793)
- Cherry Keyboards