Cherry Americas JD-8500EU-2 Stream Desktop Combo Wireless Keyboard; Black
Mfr # JD-8500EU-2
Zoro # G603797540
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherry Americas
- MFR # JD-8500EU-2
- Zoro # G603797540
- UPC # 4025112090806
- Country of Origin China
- Category Keyboards
Description
The STREAM DESKTOP is the logical next step in the evolution of the STREAM family: It combines all the features of the popular STREAM KEYBOARD with wireless 2.4 GHz freedom and a perfectly matched six-button mouse.The in-house SX scissor technology means that the STREAM DESKTOP is precise and quiet when you type, properties we kept in mind when designing the mouse. Just like the super silent strokes of the keyboard, the mouse will inspire you with its almost inaudibly quiet buttons. That is why the newest member of the STREAM family is the perfect addition to your quiet workspace.
Visually, the popular STREAM KEYBOARD and the new wireless version are cut from the same cloth. Why change something that is already perfect The simple, yet elegant design means that there is something for everyone - both in the office and at home. And the mouse is the ideal companion. Its shape and size are designed for optimal comfort in both medium and large hands.
Specifications- Color: Black
- Ergonomic Fit: Symmetrical
- Pointing Device Connectivity Technology: Wireless
- Keyboard / Keypad Connectivity Technology: Wireless
- Localization: English (US)
- Movement Detection: Optical
- Platform Supported: Windows
- Operating System Compatibility: Windows 7,Windows 8, Windows 10
- Movement Resolution: 2400 dpi
- Number of Keys: 104
- Keyboard / Keypad Height: 1.34"
- Keyboard / Keypad Width: 18.20"
- Keyboard / Keypad Depth: 6.53"
- Pointing Device Height: 1.48"
- Pointing Device Width: 2.55"
- Pointing Device Depth: 4.57"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Camera, Dome, White, Indoor, 2 MP Line Res. (CVC6246TW)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Enduring 3FM7 (ML7-6123296)
- MIGHTY MAX BATTERY 12V 9AH Battery for Marcum LX-3TC - 4 Pack (ML9-12MP49151129191)
- SICURIX Badge Holder, Retractable Reel, PK25 (BAU 68171)
- CHERRY AMERICAS Black 16 Usb/Ps2 Interface 104 Mx Black (G80-1800LPCEU-2)
- CHERRY AMERICAS Wireless 104+4 Whisper Keys Black 3 Butt (JD-0710EU-2)
- CHERRY AMERICAS Black Usb Pcsc/Emv Smart Card Reader 104 (JK-A0104EU-2)
- CHERRY AMERICAS Lt Grey Usb 104+4 Whisper Quiet Keys Las (JK-0800EU-0)
- CHERRY AMERICAS Wireless 104+4 Keys Black 128 Bit Aes En (JD-0410EU-2)
- CHERRY AMERICAS Black 15 Ultraslim Usb Trackball 83 Mec (G84-4420LUBEU-2)
- ERGOGUYS Ablenet Visionboard 2 Blk Print Wht Keys (12000022)
- Cherry Americas Keyboards