Shop All Pressure Gauges
Cherne
Vacuum Test Gauge, 3.50" L, Neoprene
Mfr # 304058
Zoro # G7471381
product price: $158.31
/ea
Free Shipping & Returns
$158.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cherne(R) Plate Style Manhole Testers
- Includes 0-30 in Hg Gauge with 3.5 in dial, 20 ft Hose
- Material Neoprene Rubber
- Length (In.) 3.5 in
- Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 304058
- Zoro # G7471381
- UPC # 675115304055
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Length (In.) | 3.5 in |
Overall Length | 6.25 in |
Overall Width | 6.25 in |
Overall Height | 5.75 in |
Details
Item | Vacuum Test Gauge |
For Use With | Cherne(R) Plate Style Manhole Testers |
Includes | 0-30 in Hg Gauge with 3.5 in dial, 20 ft Hose |
Material | Neoprene Rubber |
Type | Air |
Accessory Type | Vacuum Test Gauge |
Compatible Mfr Part Number | 220328 |
Product | Vacuum Guage |
Product Type | Vacuum Test Gauge |
Description
Vacuum Test Gauge, Compatible Grainger Part Number 53MH29, Compatible Mfr Part Number 220328, Material Neoprene Rubber, Overall Height 5.75 in, Overall Length 6.25 in, Overall Width 6.25 in, Product Type Vacuum Test Gauge, For Use With Cherne(R) Plate Style Manhole Testers, Includes 0-30 in Hg Gauge with 3.5 in dial, 20 ft Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO Water Level 13 Data Logger (U20L-04)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 100 PSI (626-10-GH-P1-E4-S1)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L3000#)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-410-EG)
- CHERNE Test Gauge, Air, 0-100 PSI (19718)
- CHERNE Test Gauge, Air, 0-30 PSI (19698)
- ASHCROFT Pressure Gauge, 0 to 20 oz/sq in, 1/4 in MNPT, Plastic, Black (25 1490A 02L 20 OZ/H2O)
- ASHCROFT Pressure Gauge (20W1005PH 02L XULZG 2000#)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B3000)
- PIC GAUGES Gauge, 2.5", 0/1000psi, 1/4"CBM, SS, FrtFlng (PRO-304D-254M-01)
- GLOBAL INDUSTRIAL 1-1/2 Pressure Gauge, 160 PSI, 1/8 NPT LM, Plastic (B2781318)
- Cherne Pressure Gauges