Shop All Pipe Test Plugs
Cherne
Testball 24-60"
Mfr # 310600
Zoro # G2783468
product price: $8,306.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$8,306.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Diameter 60-1/2"
- Nominal Size 24" to 60"
- Min. Dia. 20-1/2"
- Max. Back Pressure 6 psi, 14 ft. of Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 310600
- Zoro # G2783468
- UPC # 675115310605
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 60-1/2" |
Nominal Size | 24" to 60" |
Min. Dia. | 20-1/2" |
For Maximum Pipe Inside Diameter | 60.5 in |
For Pipe Size | 24 in - 60 in |
For Minimum Pipe Inside Diameter | 20.5 in |
For Minimum Pipe Size | 24 in |
Deflated Diameter | 19.1 in |
For Inside Diameter | 20.5 in - 60.5 in |
Air Connection Size | 1/4 in, 1/2 in |
Pipe Size | 24 in, 27 in, 30 in, 33 in, 36 in, 42 in, 48 in, 54 in, 60 in |
Deflated Length | 88 in |
For Maximum Pipe Size | 60 in |
Description
Test-Ball, Air Connection Gender Male, Air Connection Size 1/4 in, 1/2 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 19.1 in, Deflated Length 88 in, For Maximum Pipe Inside Diameter 60.5 in, For Maximum Pipe Size 60 in, For Minimum Pipe Inside Diameter 20.5 in, For Minimum Pipe Size 24 in, Head Tether Connection Bracket Tag
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN PUSH DOWN DRN SERV KIT (186479)
- KISSLER wall, Shower Head, Chrome, Wall (76-0015)
- KOHLER Valve Adapter Kit (1349542)
- ZORO SELECT Plumbing Pliers, 1/8 to 4-5/8In (34A519)
- CHERNE Test Ball Plug, Pneumatic, 8 In (262080)
- CHERNE Pipe Plug, Mechanical, 1.5 In (269891)
- CHERNE Plug 8-10 In Big Mouth (269008)
- CHERNE Pipe Plug, Mechanical, 10 In, Aluminum (272914)
- CHERNE Test Ball Plug, Pneumatic, 3/4 to 1-1/4" (270008)
- CHERNE Plug, Pneumatic, 11.95" Min. Dia. (310248)
- CHERNE Pipe Plug, Mechanical, 0.75 In (269867)
- Cherne Pipe Test Plugs