Shop All Sports & Receational Equipment Air Pumps
Cherne
Test Pump, Air, Steel, 25.2" L
Mfr # 273898
Zoro # G005971463
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Air
- Accessory Type Test Pump
- For Use With Test Plugs
- Length (In.) 25.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 273898
- Zoro # G005971463
- UPC # 675115273894
- Country of Origin China
- Category Sports & Receational Equipment Air Pumps
Dimensions
Length (In.) | 25.2 in |
Outside Dia. | 5.12 in |
Details
Item | Test Pump |
Material | Steel |
Type | Air |
Accessory Type | Test Pump |
For Use With | Test Plugs |
Description
Test Pump, Air, Material Steel, Length (In.) 25.2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Fan Spray Nozzle (6-5916)
- AFTERMARKET Complete Set of 4 Rear Leaf Spring & Bushings Kit for Club Car DS Golf Carts (OTK20-0936)
- AFTERMARKET S43589 Cab Mount Bushing, Front And Rear Fits Massey Ferguson (S.43589-SPX)
- STENS Throttle Control Cable, 52' 290-479 (290-479)
- RULE ID20 High-Speed Inflator/Deflator - 12V (ID20)
- METROVAC Inflator/Deflator, MagicAir Electric, 12V (12-IDAR)
- METROVAC Inflator/Deflator, MagicAir Deluxe, 4HP (DIDA-4)
- XPOWER High Velocity Pressure Air Electric Pump (AP-145A)
- HUFFY SPORTS 2Pk Inflating Needle (8312SP)
- NAVISAFE Inflatable Skiff -Dinghy Complete Kit (769-1)
- SPALDING Inflating Needle, 1-1/2 In, PK2 (421322)
- Cherne Sporting Goods