Shop All Pipe Test Plugs
Cherne
Test Pump, 4 Hose Inside Dia., 36" L
Mfr # 271047
Zoro # G7479580
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural rubber
- Type Ball Plug
- Length (In.) 36 in
- Includes 3 ft Extension Hose with Standard Car Tire Inflation Valve
- Hose Inside Dia. (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 271047
- Zoro # G7479580
- UPC # 675115271043
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Length (In.) | 36 in |
Hose Inside Dia. (In.) | 4 in |
Details
Material | Natural rubber |
Type | Ball Plug |
Includes | 3 ft Extension Hose with Standard Car Tire Inflation Valve |
Item | Test Pump |
Accessory Type | Test Pump |
Description
Test Pump, Ball Plug, Material Rubber, Length (In.) 36 in, Hose Inside Dia. (In.) 4 in, Includes 3 ft Extension Hose with Standard Car Tire Inflation Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing (1506-750100-25)
- MOEN Side_Spray_Kit (44031)
- JONES STEPHENS P-Trap, PVC, SJ, Solvent Wld Marvel, 1-1/2" (P37003)
- GF PIPING SYSTEMS 3" Flanged PVC Ball Valve Inline True Union (161375084)
- CHERNE Test Ball Plug, Pneumatic, 3-4 In (274526)
- CHERNE Test Ball Plug, Ring&Chain, 5.5"Deflate L (240018)
- CHERNE Pipe Plug, Mechanical, 2 In, Natural Rubber (271208)
- CHERNE Pipe Plug, Pneumatic, 3 In (271713)
- CHERNE Mechanical Expansion Plug, 3" Nominal (268038)
- CHERNE Test Ball Plug, Pneumatic, 15-16 In, Ruber (262137)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- Cherne Plumbing Accessories