Shop All Pipe Test Plugs
Cherne
Test-Kap, 5 "
Mfr # 270776
Zoro # G2781919
product price: $12.49
/ea
Sold in multiples of 5 for $62.45
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Stainless Steel
- Nominal Size 5"
- Type Test Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 270776
- Zoro # G2781919
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 5" |
Details
Material | PVC, Stainless Steel |
Type | Test Cap |
Item | Test-Kap,5 " |
Description
Test-Kap,5 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 9" Black Pipe Nipple Sch 40 (5P696)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 5 Micron, 2-3/8" O.D., 9 3/4 in H (155749-75)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/2 in Pipe Size (408005)
- ZORO SELECT Reducing Bushing, Polypropylene, 3/4" x 3/8", Schedule 80, 300 psi Max Pressure (RB075-038)
- CHERNE Plug, 12-18" Big Mouth, W8"Byp (378128)
- CHERNE Pipe Plug, Mechanical, Size 1.5 In (271519)
- CHERNE Plug 8-10 In Big Mouth (269008)
- CHERNE Test Ball Plug, Pneumatic, 3/4 to 1-1/4" (270008)
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270296)
- OATEY Mechanical Cleanout Plug (271048)
- Cherne Pipe Test Plugs