Shop All Pipe Test Plugs
Cherne
Test-Kap, 4 "
Mfr # 270768
Zoro # G2781803
product price: $6.19
/ea
Sold in multiples of 10 for $61.90
$61.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Stainless Steel
- Nominal Size 4"
- Type Test Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 270768
- Zoro # G2781803
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 4" |
Details
Material | PVC, Stainless Steel |
Type | Test Cap |
Item | Test-Kap,4 " |
Description
Test-Kap,4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE STOP & WASTE BLEEDER CAPS (900-050)
- 3M AQUA-PURE Inline Filter, Ice Maker, 10-5/16x2-1/8In (5617202)
- ZORO SELECT Straight Adapter, Steel, 3/8 ", NPT x BSPT (ZUSA-PF-8004)
- LEGEND VALVE 2" PEX x 2" FPT ADAPTER (460-718NL)
- CHERNE Pipe Plug, Mechanical, 2 In, Natural Rubber (271208)
- CHERNE Pipe Plug, Mechanical, 1 In (269875)
- CHERNE Test Ball Plug, Pneumatic, 6 In (262064)
- CHERNE Plug, Pole Connection, 25"Deflate L (319128)
- CHERNE 8-12 In Multi SizeTest Ball Sewer App (275088)
- CHERNE Pipe Plug, Mehcanical, 8 In, Aluminum (272906)
- KEENEY MFG TEST CAP 2"" (PVC 00131 0800)
- Cherne Plumbing Accessories