Shop All Pipe Test Plugs
Cherne
Test-Kap, 2 "
Mfr # 270733
Zoro # G2781928
product price: $4.79
/ea
Sold in multiples of 10 for $47.90
$47.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Stainless Steel
- Nominal Size 2"
- Type Test Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 270733
- Zoro # G2781928
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 2" |
Details
Material | PVC, Stainless Steel |
Type | Test Cap |
Item | Test-Kap,2 " |
Description
Test-Kap,2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Gasket, Replacement (GP1112256)
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover (A05NBC/S)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Reducer (U6002 1/2x3/8)
- PARKER Needle Valve, Angled, 1/8x1/4, Compression (NV104C-4-2)
- CHERNE Locking Plug, Mechanical, 2 In (271675)
- CHERNE Joint Tester End, 36"L, 20"H (063363)
- CHERNE Pipe Plug, Mechanical, 1.5 In (273318)
- CHERNE Mech Cleanout Plug, Long Handle, 13.9"H (271048)
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- CHERNE Pipe Plug, Mechanical, 0.75 In (269867)
- ZURN Cleanout, Non-Adjustable, Push-On, 4" (CO2510-PO4)
- Cherne Pipe Test Plugs