Shop All Pipe Test Plugs
Cherne
Test-Kap, 1 1/2 "
Mfr # 270725
Zoro # G2781779
product price: $3.89
/ea
Sold in multiples of 10 for $38.90
$38.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Stainless Steel
- Nominal Size 1-1/2"
- Type Test Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 270725
- Zoro # G2781779
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-1/2" |
Details
Material | PVC, Stainless Steel |
Type | Test Cap |
Item | Test-Kap,1 1/2 " |
Description
Test-Kap,1 1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, EPDM 3/8 In OD, 100 Ft. (1526-250375)
- INTERDESIGN Suction Shower Mirror (52120)
- DELTA Cassidy Single Handle Pulldown Kitchen With Touch2O Technology (9197T-PR-DST)
- OMNIFILTER FILTER TAN WRENCH FOR U21 25 OB1 5 (OW40-DC6-S18)
- CHERNE Test Ball Plug, Pneumatic, Size 5 In (270059)
- CHERNE Plug, 6" Nominal Size, 5.77" Min. Dia. (272892)
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270178)
- CHERNE Smoke Fluid, 8.25"L, 12.75"H (065808)
- CHERNE Pipe Plug, Mechanical, 5 In, Natural Rubber (269956)
- TEST-TITE Multi-Size Pneumatic Test Plug 3" to 4" (83234)
- Cherne Pipe Test Plugs