Shop All Pressure Gauges
Cherne
Test Gauge, Air, 0-60 PSI
Mfr # 19708
Zoro # G2484763
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- For Use In Extension/Inflation Hoses, Test Pumps, Water Testing
- Type Air, 0 to 60 PSI, 1 PSI Increments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 19708
- Zoro # G2484763
- UPC # 675115019706
- Country of Origin China
- Category Pressure Gauges
Details
Item | Test Gauge |
Material | Chrome |
For Use In | Extension/Inflation Hoses, Test Pumps, Water Testing |
Type | Air, 0 to 60 PSI, 1 PSI Increments |
Description
Test Gauge, Material Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 100 psi/kPa, 1/8 NPT Male Bottom Conn (15-100-100-psi/kPa)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ817LF)
- ELECTRONIC SPECIALTIES PRO TEST LEAD KIT (ES142)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (142-SC-00-OO-25P)
- CHERNE Test Gauge, Air, 0-100 PSI (19718)
- CHERNE Test Gauge, Air, 0-30 PSI (19698)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT (P1S565)
- PIC GAUGES Low Pressure Gauge, 4", 0-30"WC, 1/4"LM, SS (LP1-SS-404-30)
- GLOBAL INDUSTRIAL 2 Compressed Gas Gauge, 100 PSI, 1/4 NPT LM, Polished Brass (B2781333)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Cb 3000Psi/Kpa (PFQ911)
- 3D INSTRUMENTS 4In 1/4In 0-30In-Hg Npt Pressure Gauge (25204-21B11 GAD)
- Cherne Pressure Gauges