Shop All Pressure Gauges
Cherne
Test Gauge, Air, 0-30 PSI
Mfr # 19698
Zoro # G1759441
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Type Air, 0 to 30 PSI, 0.5 PSI Increments
- For Use In Extension/Inflation Hoses, Test Pumps, Water Testing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 19698
- Zoro # G1759441
- UPC # 675115019690
- Country of Origin China
- Category Pressure Gauges
Details
Item | Test Gauge |
Material | Chrome |
Type | Air, 0 to 30 PSI, 0.5 PSI Increments |
For Use In | Extension/Inflation Hoses, Test Pumps, Water Testing |
Description
Test Gauge, Material Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFV2)
- APOLLO VALVES Water Gauge, Pipe Size 3/4 In, MNPT (2020700)
- POMONA ELECTRONICS Static Control Kit (6082)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (120-AA-00-OO-10P)
- CHERNE Test Gauge, Air, 0-100 PSI (19718)
- PIC GAUGES Gauge, 4", 0/100psi, 1/4"LM, SS (PRO-301D-404E-01)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LV/30#)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGY-D10322N)
- CEDARBERG 1" Diameter Pressure Gauge (6480-001)
- MERCOID Pressure Transmitter, 0 - 725 psi, FM, CE (3200G-3-FM-1-1-LCD)
- POWERWELD Replacement Gauge, 1-1/2" x 60 PSI, 1/8" NPT Inlet (C60)
- Cherne Pressure Gauges