Shop All Pressure Gauges
Cherne
Test Gauge, Air, 0-15 PSI
Mfr # 24568
Zoro # G0266533
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome
- Type Air, 0 to 15 PSI, 0.1 PSI Increments
- For Use In Extension/Inflation Hoses, Test Pumps, Water Testing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 24568
- Zoro # G0266533
- UPC # 675115024564
- Country of Origin China
- Category Pressure Gauges
Details
Item | Test Gauge |
Material | Chrome |
Type | Air, 0 to 15 PSI, 0.1 PSI Increments |
For Use In | Extension/Inflation Hoses, Test Pumps, Water Testing |
Description
Test Gauge, Material Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Joystick Borescope, ⌀ 6mm, 9.8ft Long, 360° Articulating (ME 630)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 20, 1 Day, PK100 (CLH HKTW0100S300)
- PIC GAUGES Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254Q)
- MILTON Air Pressure Gauge (986BLK)
- CHERNE Test Gauge, Air, 0-30 PSI (19698)
- CHERNE Test Gauge, Air, 0-100 PSI (19718)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L30#)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMH9)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404D)
- PIC GAUGES Gauge, 2-1/2", 0/60psi, 1/4"LM, Rem Bez (211D-254D)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMR6)
- Cherne Pressure Gauges