Shop All Pressure Gauges
Cherne
Test Gauge, Air, 0-100 PSI
Mfr # 19718
Zoro # G0387231
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Type Air, 0 to 100 PSI, 2 PSI Increments
- Nominal Size 3/4 in FNPT
- For Use In Extension/Inflation Hoses, Test Pumps, Water Testing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 19718
- Zoro # G0387231
- UPC # 675115019713
- Country of Origin China
- Category Pressure Gauges
Dimensions
Nominal Size | 3/4 in FNPT |
Details
Item | Test Gauge |
Material | Chrome |
Type | Air, 0 to 100 PSI, 2 PSI Increments |
For Use In | Extension/Inflation Hoses, Test Pumps, Water Testing |
Description
Test Gauge, Material Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Round Infrared Window, 75mm dia, Type 3/12 (Fluke-075-CLKT)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 75 ft (59-900-1M)
- WEISS INSTRUMENTS 9" Variangle Thermometer, 3 1/2" stem, 0-120F (9VU35-120)
- HDE Proof Tester, For Voltmeter, 9V Battery (PT-5000B)
- CHERNE Test Gauge, Air, 0-30 PSI (19698)
- PIC GAUGES Gauge, 2", 0/1000psi, 1/4"LM, SS (PRO-301D-204M-01)
- WIKA Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (113.13.20.15.L)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PFQ775-DRY)
- JONES STEPHENS Gas Test Gauge Assembly, 100 PSI (G64100)
- ENERPAC Pressure Gauge, 0 to 6000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2534R)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"CBM, SS (PRO-302D-254F-01)
- Cherne Pressure Gauges