Shop All Pipe Test Plugs
Cherne
Test Ball Plug w/Bypass, 25"Deflate L
Mfr # 214188
Zoro # G8089305
Free Shipping & Returns
$1,390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber
- Max. Diameter 18 in
- Nominal Size 12 in to 18 in
- Min. Dia. 11.95 in
- Required Inflation Pressure 45 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 214188
- Zoro # G8089305
- UPC # 675115214187
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 18 in |
Nominal Size | 12 in to 18 in |
Min. Dia. | 11.95 in |
For Minimum Pipe Inside Diameter | 10.75 in |
For Maximum Pipe Inside Diameter | 18.25 in |
For Maximum Pipe Size | 18 in |
Bypass Connection Size | 3 in |
For Minimum Pipe Size | 12 in |
Deflated Diameter | 10.5 in |
Air Connection Size | 1/4 in |
Deflated Length | 25 in |
For Inside Diameter | 10.75 in - 18.25 in |
For Pipe Size | 12 in - 18 in |
Pipe Size | 12 in, 13 in, 14 in, 15 in, 16 in, 17 in, 18 in |
Bypass Size | Standard Bypass |
Description
Test Ball Plug w/Bypass, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size 3 in, Bypass Connection Type NPT, Bypass Thread Gender Male, Deflated Diameter 10.5 in, Deflated Length 25 in, For Maximum Pipe Inside Diameter 18.25 in, For Maximum Pipe Size 18 in, For Minimum Pipe Inside Diameter 10.75 in, For Minimum Pipe Size 12 in, Head Tether Connection Bracket Tag, Inflated Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" PRESS FEMALE ADAPTER (450-703P)
- MOEN Shower Arm Brushed Nickel (CL123815BN)
- MILWAUKEE VALVE Gate Valve, Class 125, 6 In., Flange (2882-M26 6)
- APOLLO EXPANSION PEX 1/2 in. Poly-Alloy PEX-A Expansion Barb Tee (10-Pack), 10PK (EPXPAT1210PK)
- CHERNE Pipe Plug, Mechanical, Size 2 In (271527)
- CHERNE Mechanical Expansion Plug, 3" Nominal (268038)
- CHERNE Joint Tester End, 36"L, 20"H (063363)
- CHERNE Plug, Pole Connection, 25"Deflate L (319128)
- CHERNE Plug, Pole Connection, 25"Deflate L (219188)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270237)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/4 In (52402)
- Cherne Pipe Test Plugs