Shop All Pipe Test Plugs
Cherne
Test Ball Plug, Ring&Chain, 5.5"Deflate L
Mfr # 240018
Zoro # G8088474
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber
- Max. Diameter 1.5 in
- Nominal Size 1 1/4 in to 1 1/2 in
- Min. Dia. 1.25 in
- Required Inflation Pressure 40 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 240018
- Zoro # G8088474
- UPC # 675115240018
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.5 in |
Nominal Size | 1 1/4 in to 1 1/2 in |
Min. Dia. | 1.25 in |
For Inside Diameter | 1.17 in - 1.75 in |
For Maximum Pipe Size | 1 1/2 in |
Deflated Diameter | 1.1 in |
For Minimum Pipe Inside Diameter | 1.17 in |
Deflated Length | 5.5 in |
Pipe Size | 1 1/2 in, 1 1/4 in |
For Maximum Pipe Inside Diameter | 1.75 in |
For Pipe Size | 1 1/4 in - 1 1/2 in |
For Minimum Pipe Size | 1 1/4 in |
Description
Test Ball Plug, Air Connection Gender Male, Air Connection Size Not Applicable, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 1.1 in, Deflated Length 5.5 in, For Maximum Pipe Inside Diameter 1.75 in, For Maximum Pipe Size 1 1/2 in, For Minimum Pipe Inside Diameter 1.17 in, For Minimum Pipe Size 1 1/4 in, Head Tether Connection Ring and Chain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN M-Pact Posi-Temp(R) 1/2" Ips Connection w/Pressure Balancing (2510)
- VIEGA Viega ProPress union, 3/4" x 3/4" (79705)
- LEGEND VALVE 3/4" T-6801 NL COMPACT PRV VLV (111-334NL)
- CPC QUICK DISCONNECT (HFCD10635BSPT)
- CHERNE Pipe Plug, Mechanical, 3 In (273338)
- CHERNE Plug, Pole Connection, 18.5"Deflate L (219128)
- CHERNE Pipe Plug, Mechanical, Size 6 In (270253)
- CHERNE Pipe Plug Mechanical, Size 6 In (270261)
- CHERNE Test Ball Plug, Pneumatic, Size 6 In (270067)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 2 in Pipe, Natural Rubber Seal, T-Handle Gripper (270229)
- OATEY Cleanout Plug, Recessed Head, 2 In (42741)
- Cherne Plumbing Accessories