Shop All Pipe Test Plugs
Cherne
Test Ball Plug, Pneunatic, 6 to 8 In
Mfr # 275058
Zoro # G1163915
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural rubber
- Max. Diameter 8.25 in
- Nominal Size 6 to 8 in
- For Use In DWV Systems to Seal Round and Out of Round Pipe
- Min. Dia. 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 275058
- Zoro # G1163915
- UPC # 675115275058
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 8.25 in |
Nominal Size | 6 to 8 in |
Min. Dia. | 5.25 in |
Deflated Size | 14 in L x 4.5 in D |
Pipe Size | 6 in, 7 in, 8 in |
For Inside Diameter | 5.25 in - 8.25 in |
Deflated Diameter | 5 in |
For Maximum Pipe Inside Diameter | 8.25 in |
For Minimum Pipe Size | 6 in |
Air Connection Size | 1/4 in |
For Pipe Size | 6 in - 8 in |
Deflated Length | 16 in |
For Minimum Pipe Inside Diameter | 5.25 in |
For Maximum Pipe Size | 8 in |
Description
Test Ball Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 5 in, Deflated Length 16 in, For Maximum Pipe Inside Diameter 8.25 in, For Maximum Pipe Size 8 in, For Minimum Pipe Inside Diameter 5.25 in, For Minimum Pipe Size 6 in, Head Tether Connection Ring and Chain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES POP Safety Valve, 1 x 1-1/2 In, 100 psi (541FEBKMAA0100)
- ELKAY Dispnser, Soap/Lotion, 2.12x5.06x3.5", Chro (LK330CR)
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 3/4 in Wall, Black (6RSX3X4068)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 3/4" (4385000220)
- CHERNE Test Ball Plug, Pneumatic, 3-4 In (274526)
- CHERNE Pipe Plug, Mechanical, Size 2 In (271527)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270188)
- CHERNE Smoke Fluid, 8.25"L, 12.75"H (065808)
- CHERNE Pipe Plug, Mechanical, 2.5 In (269913)
- CHERNE Pipe Plug, Mechanical, 1 In (269875)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG 3/4 TAPE BRASS (00375PPSB)
- Cherne Pipe Test Plugs