Shop All Pipe Test Plugs
Cherne
Test Ball Plug, Pneumatic, Size 2 In
Mfr # 270024
Zoro # G1077605
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 2.25 in
- Nominal Size 2 in
- For Use In DWV Systems to Seal Round and Out of Round Pipe
- Min. Dia. 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 270024
- Zoro # G1077605
- UPC # 675115270022
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.25 in |
Nominal Size | 2 in |
Min. Dia. | 1.9 in |
Deflated Size | 3.34 in L x 1.78 in D |
For Inside Diameter | 1.9 in - 2.25 in |
For Minimum Pipe Inside Diameter | 1.9 in |
Deflated Diameter | 1.77 in |
Pipe Size | 2 in |
For Maximum Pipe Size | 2 in |
For Pipe Size | 2 in |
For Maximum Pipe Inside Diameter | 2.25 in |
Deflated Length | 2.84 in |
Description
Test Ball Plug, Air Connection Gender Male, Air Connection Size Not Applicable, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 1.77 in, Deflated Length 2.84 in, For Maximum Pipe Inside Diameter 2.25 in, For Maximum Pipe Size 2 in, For Minimum Pipe Inside Diameter 1.9 in, Head Tether Connection Ring and Chain, Inflated Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA CANPLAS Bullnose Pipe Tee, 4 in, Hub, PVC, White (414104BC)
- KOHLER Seal (75732)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 3 In L (24500035003000)
- SANI-LAV Coupler, Black, Aluminum (N2FC)
- CHERNE Pipe Plug, Mechanical, 0.75 In (269867)
- CHERNE Pipe Plug, Mechanical, 5 In, Natural Rubber (269956)
- CHERNE Pipe Plug, Mechanical, Size 2 In (271527)
- CHERNE Pipe Plug, Mechanical, 5 In (273358)
- CHERNE Test Ball Plug, Pneumatic, 15-16 In, Ruber (262137)
- CHERNE Pipe Plug, Mechanical, 10 In, Aluminum (272914)
- WINTERS Test Plug, 1/2" NPT, 0 to 1000 psi (STP002)
- Cherne Pipe Test Plugs