Cherne

Test Ball Plug, Pneumatic, 8 In, Rubber (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Pipe Test Plugs

Key Features

  • Material Natural rubber
  • Max. Diameter 8.25 in
  • Nominal Size 8 in
  • For Use In Head Pressure Testing And Back Plug Air Test
  • Min. Dia. 7 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max. Diameter 8.25 in
Nominal Size 8 in
Min. Dia. 7 in
Deflated Size 10.11 in L x 6.75 in D
Deflated Length 10.25 in
Air Connection Size 8 in
For Pipe Size 7 in - 8 in
For Minimum Pipe Size 7 in
For Maximum Pipe Size 8 in
Pipe Size 7 in, 8 in
For Inside Diameter 7 in - 8.25 in
Deflated Diameter 6.75 in
For Minimum Pipe Inside Diameter 7 in
For Maximum Pipe Inside Diameter 8.25 in

Description

Test Ball Plug, Air Connection Size 8 in, Deflated Diameter 6.75 in, Deflated Length 10.25 in, For Maximum Pipe Inside Diameter 8.25 in, For Maximum Pipe Size 8 in, For Minimum Pipe Inside Diameter 7 in, For Minimum Pipe Size 7 in, Head Tether Connection Eyebolt, Maximum Back Pressure (Air) 17 psi, Maximum Back Pressure (Water) 40 ft of head, Plug Seal Material Natural Rubber

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products