Shop All Pipe Test Plugs
Cherne
Test Ball Plug, Pneumatic, 8 In
Mfr # 262080
Zoro # G3235032
product price: $234.74
/ea
Free Shipping & Returns
$234.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 8.25 in
- Nominal Size 8 in
- For Use In Blocking Sewer Flow Or Conducting Sewer Air Tests
- Min. Dia. 7.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 262080
- Zoro # G3235032
- UPC # 675115262089
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 8.25 in |
Nominal Size | 8 in |
Min. Dia. | 7.0 in |
Deflated Size | 10.00 in L x 6.71 in D |
For Inside Diameter | 7 in - 8.25 in |
For Pipe Size | 8 in |
Air Connection Size | 1/4 in |
For Minimum Pipe Inside Diameter | 7 in |
Bypass Connection Size | 3 in |
Deflated Diameter | 6.75 in |
Bypass Size | Standard Bypass |
Pipe Size | 8 in |
For Maximum Pipe Inside Diameter | 8.25 in |
Deflated Length | 10 in |
For Maximum Pipe Size | 8 in |
Description
Test Ball Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size 3 in, Bypass Connection Type NPT, Bypass Thread Gender Female, Deflated Diameter 6.75 in, Deflated Length 10 in, For Maximum Pipe Inside Diameter 8.25 in, For Maximum Pipe Size 8 in, For Minimum Pipe Inside Diameter 7 in, Head Tether Connection Eyebolt, Inflated Length Not Applicable, Maximum Back Pressure (Air) 13 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Tub and Shower Enclosure Corner Bracket, Aluminum, 5/16 in. Wide 4 Pack (M 6024)
- KISSLER Shower Arm Mount Flange 2-1/2" Dia., Chrome, Pk10 (42-4171)
- TOTO T20/T40 Washlet S7 Elongated Bidet Toilet Seat (SW4726AT40#01)
- AIGNEP USA Nickel Plated Brass Adapter, MNPT x FBSP, 10-32 x 5mm Pipe Size (82241N-M5-32)
- CHERNE Test Ball Plug, Pneumatic, 15-16 In, Ruber (262137)
- CHERNE Locking Plug, Mechanical, 4 In (271683)
- CHERNE Mechanical Expansion Plug, 6" Nominal (268068)
- CHERNE Mech Cleanout Plug, Long Handle, 13.9"H (271048)
- CHERNE Pipe Plug, Mehcanical, 2 In (270528)
- CHERNE Test Ball Plug, Pneumatic, 2.5 In, Rubber (270108)
- JONES STEPHENS Economy Test Plug, 4" (T31004)
- Cherne Plumbing Accessories