Shop All Pipe Test Plugs
Cherne
Test Ball Plug, Pneumatic, 6 In
Mfr # 262064
Zoro # G2758971
product price: $193.97
/ea
Free Shipping & Returns
$193.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 6.25 in
- Nominal Size 6 in
- For Use In Blocking Sewer Flow Or Conducting Sewer Air Tests
- Min. Dia. 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 262064
- Zoro # G2758971
- UPC # 675115262065
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 6.25 in |
Nominal Size | 6 in |
Min. Dia. | 4.5 in |
Deflated Size | 7.00 in L x 4.40 in D |
Bypass Size | Standard Bypass |
Bypass Connection Size | 1 1/2 in |
For Maximum Pipe Inside Diameter | 6.25 in |
For Minimum Pipe Inside Diameter | 4.5 in |
Deflated Diameter | 4.5 in |
For Maximum Pipe Size | 6 in |
Pipe Size | 6 in |
Air Connection Size | 1/8 in |
For Pipe Size | 6 in |
For Inside Diameter | 4.5 in - 6.25 in |
Deflated Length | 7 in |
Description
Test Ball Plug, Air Connection Gender Male, Air Connection Size 1/8 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size 1 1/2 in, Bypass Connection Type NPT, Bypass Thread Gender Female, Deflated Diameter 4.5 in, Deflated Length 7 in, For Maximum Pipe Inside Diameter 6.25 in, For Maximum Pipe Size 6 in, For Minimum Pipe Inside Diameter 4.5 in, Head Tether Connection Eyebolt, Inflated Length Not Applicable, Maximum Back Pressure (Air) 13 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Backflow, NPT x NPT, 3/4in, Forged Brass (4A4A44AM)
- APG 2" 316 Stainless Steel Part A (3E20ASS)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 10)
- APOLLO BY TMG 1-1/4 in. Blue Twister Polypropylene Insert Tee (ABTT114)
- CHERNE Pipe Plug, Mehcanical, 2 In (270528)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270178)
- CHERNE Test Ball Plug, Pneumatic, Size 2 In (270024)
- CHERNE Test Ball Plug, Pneumatic, 3/4 to 1-1/4" (270008)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- CHERNE Pipe Plug, Mechanical, 1.25 In (269883)
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In (52496)
- Cherne Plumbing Accessories