Shop All Pipe Test Plugs
Cherne
Test Ball Plug, Pneumatic, 2.5 In, Rubber
Mfr # 270108
Zoro # G2614026
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Natural rubber
- Max. Diameter 2.75 in
- Nominal Size 2 1/2 in
- For Use In Floor Drains And Roof Vents, Sanitary Tees, Test Tees
- Min. Dia. 2.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 270108
- Zoro # G2614026
- UPC # 675115270107
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.75 in |
Nominal Size | 2 1/2 in |
Min. Dia. | 2.34 in |
Deflated Size | 4.50 in L x 2.31 in D |
Deflated Diameter | 2.3 in |
For Maximum Pipe Size | 2 1/2 in |
Pipe Size | 2 1/2 in |
For Pipe Size | 2 1/2 in |
For Maximum Pipe Inside Diameter | 2.75 in |
For Minimum Pipe Inside Diameter | 2.34 in |
For Inside Diameter | 2.34 in - 2.75 in |
Deflated Length | 4.5 in |
Description
Test Ball Plug, Air Connection Gender Male, Air Connection Size Not Applicable, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 2.3 in, Deflated Length 4.5 in, For Maximum Pipe Inside Diameter 2.75 in, For Maximum Pipe Size 2 1/2 in, For Minimum Pipe Inside Diameter 2.34 in, Head Tether Connection Ring and Chain, Inflated Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Pipe Pex 1/2X100 Blue (U860B100)
- MOEN Monticello Aerator (100112)
- PURTEST 32 in "L, 3/4 in Size, UV Disinfection Unit (PT 12 UV)
- VIEGA Viega MegaPress XL cap, 3" (26765)
- CHERNE Test Ball Plug, Bracket Tag, 70"Deflate L (310428)
- CHERNE Test Ball Plug, Pneumatic, 1-1/4 to 1-1/2 (270016)
- CHERNE 1 1/4 - 2 In Multi-Size Test-Ball Plug (276128)
- CHERNE Mechanical Expansion Plug, 3" Nominal (268038)
- CHERNE Pipe Plug, Mechanical, 0.75 In (269867)
- CHERNE Hose Extension, Air, 120" Length, 3/16" ID (274100)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270245)
- Cherne Plumbing Accessories