Shop All Pipe Test Plugs
Cherne
Test Ball Plug, Pneumatic, 15-16 In, Ruber
Mfr # 262137
Zoro # G1310881
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural rubber
- Max. Diameter 16.25 in
- Nominal Size 15 to 16 in
- For Use In Blocking Sewer Flow Or Conducting Sewer Air Tests
- Min. Dia. 14.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 262137
- Zoro # G1310881
- UPC # 675115262133
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 16.25 in |
Nominal Size | 15 to 16 in |
Min. Dia. | 14.0 in |
Deflated Size | 19.75 in L x 13.62 in D |
For Pipe Size | 15 in - 16 in |
Deflated Length | 19.75 in |
For Maximum Pipe Inside Diameter | 16 in |
Air Connection Size | 1/4 in |
For Inside Diameter | 14 in - 16 in |
Bypass Size | Standard Bypass |
Deflated Diameter | 13.75 in |
For Minimum Pipe Size | 15 in |
Bypass Connection Size | 3 in |
Pipe Size | 15 in, 16 in |
For Maximum Pipe Size | 16 in |
For Minimum Pipe Inside Diameter | 14 in |
Description
Test Ball Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size 3 in, Bypass Connection Type NPT, Bypass Thread Gender Female, Deflated Diameter 13.75 in, Deflated Length 19.75 in, For Maximum Pipe Inside Diameter 16 in, For Maximum Pipe Size 16 in, For Minimum Pipe Inside Diameter 14 in, For Minimum Pipe Size 15 in, Head Tether Connection Eyebolt, Inflated Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER PLUMBING Handle Cold Index Button (94-252)
- DANCO Hose Adapter, Male x GHMFemale, Brass, Chrome Plated (10522)
- ROBINAIR Ratcheting Tubng Cutter For 1/4" To 7/8" (42080)
- KINGSTON BRASS CC3SE7 Vintage Swivel Elbow for Wall Mount Tub Filler, Brushed Brass (CC3SE7)
- CHERNE Test Ball Plug, Pneumatic, 2.5 In, Rubber (270108)
- CHERNE Extension Hose, Air, 36 In Length (274038)
- CHERNE Test Ball Plug, Pneumatic, 3/4 to 1-1/4" (270008)
- CHERNE Pipe Plug, Mechanical, Size 1.5 In (271519)
- CHERNE Smoke Fluid, 8.25"L, 12.75"H (065808)
- CHERNE Test Ball Plug, Pneumatic, 12 In, Rubber (262129)
- OATEY Test Plug Plastic 2In (33401)
- Cherne Pipe Test Plugs