Cherne

Test Ball Plug, Pneumatic, 10 In, Rubber (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Pipe Test Plugs

Key Features

  • Material Natural rubber
  • Max. Diameter 10.25 in
  • Nominal Size 10 in
  • For Use In Head Pressure Testing And Back Plug Air Test
  • Min. Dia. 9.0 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max. Diameter 10.25 in
Nominal Size 10 in
Min. Dia. 9.0 in
Deflated Size 11.74 in L x 8.70 in D
Deflated Diameter 8.75 in
For Maximum Pipe Inside Diameter 10.25 in
Pipe Size 10 in, 9 in
For Minimum Pipe Size 9 in
For Inside Diameter 9 in - 10.25 in
For Minimum Pipe Inside Diameter 9 in
For Pipe Size 9 in - 10 in
Air Connection Size 10 in
For Maximum Pipe Size 10 in
Deflated Length 11.75 in

Description

Test Ball Plug, Air Connection Size 10 in, Deflated Diameter 8.75 in, Deflated Length 11.75 in, For Maximum Pipe Inside Diameter 10.25 in, For Maximum Pipe Size 10 in, For Minimum Pipe Inside Diameter 9 in, For Minimum Pipe Size 9 in, Head Tether Connection Eyebolt, Maximum Back Pressure (Air) 17 psi, Maximum Back Pressure (Water) 40 ft of head, Plug Seal Material Natural Rubber

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products