Shop All Pipe Test Plugs
Cherne
Test Ball Plug, Bracket Tag, 25"Deflate L
Mfr # 210188
Zoro # G8087013
product price: $1,164.99
/ea
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber
- Max. Diameter 18 in
- Nominal Size 12 in to 18 in
- Min. Dia. 11.95 in
- Required Inflation Pressure 45 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 210188
- Zoro # G8087013
- UPC # 675115210189
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 18 in |
Nominal Size | 12 in to 18 in |
Min. Dia. | 11.95 in |
For Pipe Size | 12 in - 18 in |
For Maximum Pipe Inside Diameter | 18.25 in |
Air Connection Size | 1/4 in |
Deflated Length | 25 in |
For Minimum Pipe Size | 12 in |
For Minimum Pipe Inside Diameter | 10.75 in |
For Inside Diameter | 10.75 in - 18.25 in |
Pipe Size | 12 in, 13 in, 14 in, 15 in, 16 in, 17 in, 18 in |
For Maximum Pipe Size | 18 in |
Deflated Diameter | 10.5 in |
Description
Test Ball Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 10.5 in, Deflated Length 25 in, For Maximum Pipe Inside Diameter 18.25 in, For Maximum Pipe Size 18 in, For Minimum Pipe Inside Diameter 10.75 in, For Minimum Pipe Size 12 in, Head Tether Connection Bracket Tag
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 10" TBE CPVC Pipe Nipple Sch 80 (887-100C)
- RHEEM Element, 240V 3800W (SP210198)
- ZURN 3" Pipe Dia. PVC, Cast Iron Roof Drain (RD2120-PV3)
- NIBCO 1-1/2" NOM C Copper 45 Degree DWV Elbow (906 11/2)
- CHERNE Mechanical Expansion Plug, 4" Nominal (268048)
- CHERNE Mechanical Expansion Plug, 2" Nominal (268028)
- CHERNE Pipe Plug, Mechanical, 5 In, Natural Rubber (269956)
- CHERNE Plug, 6" Nominal Size, 5.77" Min. Dia. (272892)
- CHERNE Mechanical Expansion Plug, 12" Nominal (268128)
- CHERNE Hose Extension, Air, 120" Length, 3/16" ID (274100)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 3/4In (62098)
- Cherne Plumbing Accessories