Shop All Pipe Test Plugs
Cherne
Test-Ball Plug, 48" Urethane
Mfr # 277207
Zoro # G2782293
product price: $4,797.99
/ea
Free Shipping & Returns
$4,797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Elastic Urethane
- Max. Diameter 50"
- Nominal Size 48"
- Min. Dia. 47.04"
- Max. Back Pressure 5.6 psi, 13 ft. of Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 277207
- Zoro # G2782293
- UPC # 675115277205
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 50" |
Nominal Size | 48" |
Min. Dia. | 47.04" |
Pipe Size | 48 in |
For Pipe Size | 48 in |
For Minimum Pipe Inside Diameter | 47.04 in |
For Maximum Pipe Inside Diameter | 50 in |
For Maximum Pipe Size | 48 in |
For Inside Diameter | 47.04 in - 50 in |
Deflated Diameter | 12 in |
Air Connection Size | 1/2 in |
Deflated Length | 95 in |
Description
Test-Ball Plug, Air Connection Gender Male, Air Connection Size 1/2 in, Air Connection Type Snifter Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 12 in, Deflated Length 95 in, For Maximum Pipe Inside Diameter 50 in, For Maximum Pipe Size 48 in, For Minimum Pipe Inside Diameter 47.04 in, Head Tether Connection Tether Channel, Inflated Length Not Applicable
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Oblong Shape, 4" dia., 6.00 oz. (GR4X52520304SSI)
- JOHNSON CONTROLS Brass Valve with Actuator, 1/2 in. NPT (VG1241AD)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 250 Ft (2VDR9)
- ZORO SELECT Coupling, Nickel-Plated Brass, 1/2 in (ZUSA-PF-9014)
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- CHERNE Plug, Pole Connection, 18.5"Deflate L (219128)
- CHERNE Test Ball Plug, 4-39/64" Nominal Size (276468)
- CHERNE Gripper 18 In T-Handle W/Bypass (272998)
- CHERNE Test Ball Plug, Pneumatic, 1-1/4 to 1-1/2 (270016)
- CHERNE Pipe Plug, Mechanical, 2 In (273328)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3-1/2" (83689)
- Cherne Pipe Test Plugs