Shop All Pipe Test Plugs
Cherne
Test Ball Plug, 4-39/64" Nominal Size
Mfr # 276468
Zoro # G7481805
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Rubber, Zinc Plated Chain
- Max. Diameter 6 in
- Nominal Size 4 39/64 in
- For Use In Block Water Flow or Back Plug for Sewer Air Testing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 276468
- Zoro # G7481805
- UPC # 675115276345
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 6 in |
Nominal Size | 4 39/64 in |
Min. Dia. | 3.97 in |
Deflated Size | 10.5"L x 3.5"D |
For Maximum Pipe Inside Diameter | 6.25 in |
Deflated Length | 9.47 in |
For Inside Diameter | 3.4 in - 6.25 in |
For Minimum Pipe Inside Diameter | 3.4 in |
For Pipe Size | 4 in - 6 in |
For Maximum Pipe Size | 6 in |
For Minimum Pipe Size | 4 in |
Pipe Size | 4 in, 5 in, 6 in |
Deflated Diameter | 3.28 in |
Description
Test Ball Plug, Air Connection Gender Male, Air Connection Size Not Applicable, Air Connection Type Tank Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 3.28 in, Deflated Length 9.47 in, For Maximum Pipe Inside Diameter 6.25 in, For Maximum Pipe Size 6 in, For Minimum Pipe Inside Diameter 3.4 in, For Minimum Pipe Size 4 in, Head Tether Connection Ring and Chain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XLERATOR HAND DRYER Heating Element Assembly, 110/120V (XL8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC302T1)
- PARKER 1/4" Compression x 1/8" MNPT Brass Branch Tee 10PK (172C-4-2)
- WATERPIK Shwrhd Handhld 4 Set Ch (SM-453CGE)
- CHERNE Pipe Plug, Mechanical, 4 In (273348)
- CHERNE Pipe Plug w/Bypass, Mechanical, 8 In (272957)
- CHERNE Pipe Plug, Pneumatic, 3 In (271713)
- CHERNE Test Ball Plug, Pneumatic, 12 In, Rubber (262129)
- CHERNE 3 to 4 In. Multi-Size Test-Ball Plug (276348)
- CHERNE 1 1/4 - 2 In Multi-Size Test-Ball Plug (276128)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG 3/4 TAPE BRASS (00375PPSB)
- Cherne Plumbing Accessories