Shop All Pipe Test Plugs
Cherne
Test-Ball Plug, 30" Urethane
Mfr # 277169
Zoro # G2782357
product price: $2,832.99
/ea
Free Shipping & Returns
$2,832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Elastic Urethane
- Max. Diameter 31-1/4"
- Nominal Size 30"
- Min. Dia. 29.4"
- Max. Back Pressure 11 psi, 25 ft. of Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 277169
- Zoro # G2782357
- UPC # 675115277168
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 31-1/4" |
Nominal Size | 30" |
Min. Dia. | 29.4" |
For Maximum Pipe Inside Diameter | 31.25 in |
For Inside Diameter | 29.4 in - 31.25 in |
Air Connection Size | 1/2 in |
For Minimum Pipe Inside Diameter | 29.4 in |
Deflated Length | 66 in |
Pipe Size | 30 in |
For Maximum Pipe Size | 30 in |
Deflated Diameter | 12 in |
For Pipe Size | 30 in |
Description
Test-Ball Plug, Air Connection Gender Male, Air Connection Size 1/2 in, Air Connection Type Snifter Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 12 in, Deflated Length 66 in, For Maximum Pipe Inside Diameter 31.25 in, For Maximum Pipe Size 30 in, For Minimum Pipe Inside Diameter 29.4 in, Head Tether Connection Tether Channel, Inflated Length Not Applicable
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 x 1/2 S-535HP NO LEAD NK (107-275NL)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- SMITH-COOPER Seamless Nipple, S80,316/L, 3/8X2" (4321006290)
- APOLLO PEX 3/4 in. Stainless Steel PEX Crimp Sleeve (10-Pack), 10PK (PXSS3410PK)
- CHERNE Pipe Plug, Mechanical, 3 In (273338)
- CHERNE Pipe Plug w/Bypass, Mechanical, 8 In (272957)
- CHERNE 2 - 3 In Multi-Size Test-Ball Plug (276238)
- CHERNE Test-Ball Plug, 36", Urethane (277185)
- CHERNE Test Ball Plug, Pneumatic, 2-3 In (274518)
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (269948)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 4" Size (TTMP-4)
- Cherne Pipe Test Plugs