Shop All Pipe Test Plugs
Cherne
Test Ball Plug, 2"
Mfr # 240028
Zoro # G1284374
product price: $28.19
/ea
Sold in multiples of 24 for $676.56
$676.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 240028
- Zoro # G1284374
- Country of Origin United States
- Category Pipe Test Plugs
Details
Item | Test Ball Plug 2" |
Description
Test Ball Plug 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Stainless Steel, Kitchen, Basket Strainer (ZP100-SS)
- MOEN Voss Two-Handle Roman Tub Faucet with Handshower in Matte Black (T694BL)
- THRIFCO PLUMBING #69 1/4 Inch x 1/4 Inch Lead-Free Brass Compression MIP Elbow (6969002)
- PARKER 90 Elbow, Steel, 1/4 in Pipe Size, MNPT (1/4 CR-S)
- CHERNE Mechanical Expansion Plug, 4" Nominal (268048)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 2 in Pipe, Natural Rubber Seal, T-Handle Gripper (270229)
- CHERNE Pipe Plug, Mechanical, 10 In, Aluminum (272914)
- CHERNE Pipe Plug, Mechanical, 1 In (269875)
- CHERNE Pipe Plug, Mechanical, 2 In (273328)
- CHERNE 6 Ft Remo Pole (019473)
- OATEY Test Cap Inset 1-1/2 In (39100/33460)
- Cherne Pipe Test Plugs