Shop All Pipe Test Plugs
Cherne
Test-Ball Plug, 15" Urethane
Mfr # 277108
Zoro # G2782171
product price: $1,399.99
/ea
Free Shipping & Returns
$1,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Elastic Urethane
- Max. Diameter 15-1/2"
- Nominal Size 15"
- Min. Dia. 14.7"
- Max. Back Pressure 15 psi, 35 ft. of Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 277108
- Zoro # G2782171
- UPC # 675115277106
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 15-1/2" |
Nominal Size | 15" |
Min. Dia. | 14.7" |
For Pipe Size | 15 in |
Deflated Diameter | 12 in |
For Maximum Pipe Size | 15 in |
Deflated Length | 43 in |
For Inside Diameter | 14.7 in - 15.5 in |
Pipe Size | 15 in |
Air Connection Size | 1/4 in |
For Minimum Pipe Inside Diameter | 14.7 in |
For Maximum Pipe Inside Diameter | 15.5 in |
Description
Test-Ball Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Snifter Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 12 in, Deflated Length 43 in, For Maximum Pipe Inside Diameter 15.5 in, For Maximum Pipe Size 15 in, For Minimum Pipe Inside Diameter 14.7 in, Head Tether Connection Tether Channel, Inflated Length Not Applicable
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Foundations Plug - Lift Rod Hole Cover Stainless (RP72289SS)
- DANCO Hose Aerator Adapter, 556427 x 34 x 556427 in, MaleGHTM x Female, Brass, Chrome Plated (10509)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Union Tee, 3/8" Female x 3/8" Female NPT (FT03-03)
- NIAGARA Toilet Bowl, 0.8 gpf, Stealth, Floor Mount, Elongated (N7717)
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (271408)
- CHERNE Pipe Plug, Mechanical, Size 2 In (271527)
- CHERNE Plug, Pneumatic, 11.95" Min. Dia. (310248)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- CHERNE Test Ball Plug, 4-39/64" Nominal Size (276468)
- CHERNE Test Ball Plug, Pneumatic, Size 5 In (270059)
- DIXON E-Series, MNPT 3/4", Plug 3/4", BR (E6M6-B)
- Cherne Pipe Test Plugs