Shop All Pipe Test Plugs
Cherne
Test-Ball Pipe Plug, 6in
Mfr # 271758
Zoro # G1670308
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural rubber
- Nominal Size 6"
- Max. Back Pressure 17 psi, 30 ft. of Head
- Required Inflation Pressure 25 psi
- Deflated Size 6.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 271758
- Zoro # G1670308
- UPC # 675115271753
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 6" |
Deflated Size | 6.63 in |
For Pipe Size | 6 in |
Deflated Length | 11 in |
For Maximum Pipe Size | 6 in |
Pipe Size | 6 in |
Air Connection Size | 1/4 in |
Deflated Diameter | 6.63 in |
Description
Test-Ball Pipe Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 6.63 in, Deflated Length 11 in, For Maximum Pipe Inside Diameter Not Applicable, For Maximum Pipe Size 6 in, For Minimum Pipe Inside Diameter Not Applicable, Head Tether Connection Not Applicable, Inflated Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-414 BRONZE GATE VALVE (104-663)
- KIPP Tube clamps flange aluminum (K0480.5225)
- STREAMLINE 2" NOM C Copper DWV Coupling (W 07072)
- ZURN Water Pressure Reducing Valve, 1 In. (1-500XLYSBR)
- CHERNE Plug, Pneumatic, 7.76" Min. Dia. (312168)
- CHERNE Pipe Plug w/Bypass, Mechanical, 6 In (272949)
- CHERNE Pipe Plug, Mechanical, Size 1.5 In (270210)
- CHERNE Test Ball Plug, Pneumatic, 8 In (262080)
- CHERNE Pipe Plug, Mechanical, 1.25 In (269883)
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (269948)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270237)
- Cherne Pipe Test Plugs