Shop All Pipe Test Plugs
Cherne
Rupture Disc for TB/AL Plugs, Metal
Mfr # 240008
Zoro # G7481909
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Type Rupture Disc
- Includes Test Ball with Ring and Chain
- Hose Inside Dia. (In.) 1 1/4 in
- Accessory Type Rupture Disc for TB/AL Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 240008
- Zoro # G7481909
- UPC # 675115240001
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Hose Inside Dia. (In.) | 1 1/4 in |
Details
Material | metal |
Type | Rupture Disc |
Includes | Test Ball with Ring and Chain |
Item | Rupture Disc for TB/AL Plugs |
Accessory Type | Rupture Disc for TB/AL Plugs |
Description
Rupture Disc for TB/AL Plugs, Rupture Disc, Material Metal, Hose Inside Dia. (In.) 1 1/4 in, Includes Test Ball with Ring and Chain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" X 3-1/2" BRASS NIPPLE (311-205)
- LEGEND VALVE 1/2" GALVANIZED UNION (352-443)
- KECKLEY 2" FNPT Stainless Steel Ball Valve Inline (BVM3THFSSRGSL-200)
- GRUVLOK Coupling, Ductile Iron, 6 x 5 in, Grooved (0390029007)
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (269948)
- CHERNE Pipe Plug, Mechanical, 5 In (273358)
- CHERNE Test Ball Plug, Pneumatic, 10 In, Rubber (262110)
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (269921)
- CHERNE Test Ball Plug, Pneumatic, Size 2 In (270024)
- CHERNE Mech Cleanout Plug, Long Handle, 13.9"H (271048)
- Cherne Pipe Test Plugs