Shop All Pipe Test Plugs
Cherne
Replacement Bladder, 20"L, 5"H
Mfr # 098485
Zoro # G608391224
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 20 in
- Includes 20 ft Hose with Gauge
- Overall Height 5 in
- Overall Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 098485
- Zoro # G608391224
- UPC # 675115098480
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Overall Length | 20 in |
Overall Height | 5 in |
Overall Width | 19 in |
Details
Material | Aluminum |
Includes | 20 ft Hose with Gauge |
Item | Bladder Replacement,24" |
Compatible Mfr Part Number | 009018 |
Product | Replacement Bladder |
Product Type | Replacement Bladder |
Description
Bladder Replacement,24 In., Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number 009018, Material Aluminum, Overall Height 5 in, Overall Length 20 in, Overall Width 19 in, Product Type Replacement Bladder, Includes 20 ft Hose with Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Universal Kitchen Sink Drain Garbage Disposal Strainer, 3.25 in (4400256)
- DELTA Roman Tub Trim (T2759)
- SWIFT GREEN FILTERS SGF-05MS Replacement for 3M-HF05MS by Swift Green Filters (SGF-05MS)
- DYSON AIRBLADE 301829-01, V Hand Dryer HU02, 110-127V Sprayed Nickel (307174-01)
- CHERNE Plug, Pneumatic, 3.97" Min. Dia. (311088)
- CHERNE Locking Plug, Mechanical, 1-1.25 In (271648)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- CHERNE Test Ball Plug, Pneumatic, Size 4 In (262048)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 6 in Pipe, Natural Rubber Seal, Econ-O-Grip (271578)
- DIXON K-Series FNPT, 1/4", Plug 1/4", ST (K2F2)
- Cherne Plumbing Accessories