Shop All Pipe Test Plugs
Cherne
Remo Pole Adapter ( 1 1/4 In x M NPT)
Mfr # 019458
Zoro # G0317037
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Type Remo Pole Adapter
- Length (In.) 10 in
- Accessory Type Remo Pole Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 019458
- Zoro # G0317037
- UPC # 675115019454
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Length (In.) | 10 in |
Details
Material | Zinc |
Type | Remo Pole Adapter |
Item | Remo Pole Adapter |
Accessory Type | Remo Pole Adapter |
Description
Remo Pole Adapter, Remo Pole Adapter, Material Zinc, Length (In.) 10 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" CPI x Tube Stub 316 SS Tube End Male Adapter (6-6 T2HF-SS)
- KOHLER Kingston Ultra Wall-Mounted Top Spud Flushometer Bowl (84325-L-0)
- BRADLEY Diaphragm, Solenoid Valve (269-580GR)
- NIBCO 3/4" NOM FTG x 3/4" FNPT Copper Adapter (C6032 3/4)
- CHERNE Extension Hose, Air, Length 60 In (274054)
- CHERNE Test Ball Plug, Pneumatic, 3/4 to 1-1/4" (270008)
- CHERNE Pipe Plug, Pneumatic, 2 In (271705)
- CHERNE Pipe Plug, Mechanical, 5 In, Natural Rubber (269956)
- CHERNE Hose Extension, Air, 120" Length, 3/16" ID (274100)
- CHERNE Pipe Plug, Mechanical, Size 2 In (271527)
- OATEY Cleanout Plug, Recessed Head, 4 In (42745)
- Cherne Pipe Test Plugs