Shop All Disposable Sleeves
Cherne
Protective Sleeve, 9.5"L, 20"H
Mfr # 300968
Zoro # G8332372
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Overall Length 9.5 in
- Accessory Type Protective Sleeve
- Product Type Protective Sleeve
- Overall Width 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 300968
- Zoro # G8332372
- UPC # 675115300965
- Country of Origin United States
- Category Disposable Sleeves
Dimensions
Overall Length | 9.5 in |
Overall Width | 9.5 in |
Overall Height | 20 in |
Details
Item | Protective Sleeve |
Material | Polyester |
Accessory Type | Protective Sleeve |
Product Type | Protective Sleeve |
Compatible Mfr Part Number | 214188, 219188 |
For Use With | Muni-Balls, Ong-Balls, Plumbing Test-Balls |
Description
Protective Sleeve, Compatible Grainger Part Number 54XJ97, 55TN81, Compatible Mfr Part Number 214188, 219188, Material Polyester, Overall Height 20 in, Overall Length 9.5 in, Overall Width 9.5 in, Product Type Protective Sleeve, For Use With Muni-Balls, Ong-Balls, Plumbing Test-Balls
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK Work Shoe, Sz 7-1/2, E Foot Width, Gray, PR (484072)
- CAT FOOTWEAR Athletic Shoe, M, 11 1/2, Brown, PR (P91350)
- TREDS OVERBOOTS Overboot, Men's, 9 to 10, PR-55CH74, PR (14856)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Blue, L, 12184 (12184)
- KLEENGUARD Lite Duty Sleeve Protectors Univ WHT Elastic Ambi 200/Cs (23610)
- UVETO Add-A-Sleeve, Navy, L/XL (AU AASL-XLNV)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size L, PR (6690)
- CONDOR Disposable Sleeve, Polypropylene, Serged Seam, 18.5 in Length, 12.5mil Thick, White, 200 Pack (2KTT9)
- LIGHTHOUSE Arm Guard 18 in, PK200 (UAMC528H18)
- POLYCO Sleeves, 24 In. L, Blue, PK150 (41900)
- WEST CHESTER PROTECTIVE GEAR Chemical Resistant Sleeves, PE, PK1000 (2418PE)
- Cherne Disposable Sleeves