Shop All Pipe Test Plugs
Cherne
Poly-lift Line, 20 ft.
Mfr # 380208
Zoro # G3917072
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Length 20 ft
- Overall Width 12 in
- Compatible Mfr Part Number 041386, 041394, 041408, 210128, 210188, 219188, 262064, 262080, 262110, 262129, 262137, 265068, 275048, 275058, 275088, 310128, 310168, 310248, 312168, 312248, 319128
- Overall Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 380208
- Zoro # G3917072
- UPC # 675115380202
- Country of Origin Taiwan, Province of China
- Category Pipe Test Plugs
Dimensions
Overall Length | 20 ft |
Overall Width | 12 in |
Overall Height | 6.25 in |
Details
Material | Rubber |
Item | Poly-Lift Line |
Compatible Mfr Part Number | 041386, 041394, 041408, 210128, 210188, 219188, 262064, 262080, 262110, 262129, 262137, 265068, 275048, 275058, 275088, 310128, 310168, 310248, 312168, 312248, 319128 |
Product Type | Lift Line |
Description
Poly-Lift Line, Compatible Grainger Part Number 2HCD5, 2HCD6, 39AT86, 3NVZ4, 3NVZ5, 3NVZ6, 54XJ92, 54XJ93, 54XJ94, 54XJ97, 54XJ99, 55TN79, 55TN88, 58NK40, 5NRT8, 5NRT9, Compatible Mfr Part Number 041386, 041394, 041408, 210128, 210188, 219188, 262064, 262080, 262110, 262129, 262137, 265068, 275048, 275058, 275088, 310128, 310168, 310248, 312168, 312248, 319128, Material Rubber, Overall Height 6.25 in, Overall Length 20 ft, Overall Width 12 in, Product Type Lift Line
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Pump Coupling (047186-0070A)
- ACORN CONTROLS Toilet, Wall Hung (1675-W-1)
- ZORO SELECT 1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E6BND11)
- BRAY Valve 2"Waferbflycivlvepdmseatssstem (300200-11010119)
- CHERNE 3 to 4 In. Multi-Size Test-Ball Plug (276348)
- CHERNE Muni-Ball Plug, Eyebolt, 63"Deflate L (614338)
- CHERNE Pipe Plug, Pneumatic, 3 In (271713)
- CHERNE Locking Plug, Mechanical, 2 In (271675)
- CHERNE Mechanical Expansion Plug, 4" Nominal (268048)
- CHERNE Pipe Plug Mechanical, Size 6 In (270261)
- THRIFCO PLUMBING P-0021 4 Inch Slip-On Test Cap, Orange (6722723)
- Cherne Pipe Test Plugs