Shop All Pipe Test Plugs
Cherne
Poly-Lift Line, 20 ft.
Mfr # 261084
Zoro # G7707780
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Nominal Size 20"
- Product Type Lift Line
- Overall Length 20 ft
- For Use With Up to 15 in Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 261084
- Zoro # G7707780
- UPC # 675115261082
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Nominal Size | 20" |
Overall Length | 20 ft |
Overall Width | 12 in |
Overall Height | 3.75 in |
Details
Material | Poly |
Item | Poly-Lift Line |
Product Type | Lift Line |
For Use With | Up to 15 in Plugs |
Compatible Mfr Part Number | 041386, 041394, 041408, 210128, 210188, 219188, 262064, 262080, 262110, 262129, 262137, 265068, 275048, 275058, 275088, 310128, 310168, 310248, 312168, 312248, 319128 |
Description
Poly-Lift Line, Compatible Grainger Part Number 2HCD5, 2HCD6, 39AT86, 3NVZ4, 3NVZ5, 3NVZ6, 54XJ92, 54XJ93, 54XJ94, 54XJ97, 54XJ99, 55TN79, 55TN88, 58NK40, 5NRT8, 5NRT9, Compatible Mfr Part Number 041386, 041394, 041408, 210128, 210188, 219188, 262064, 262080, 262110, 262129, 262137, 265068, 275048, 275058, 275088, 310128, 310168, 310248, 312168, 312248, 319128, Material Poly, Overall Height 3.75 in, Overall Length 20 ft, Overall Width 12 in, Product Type Lift Line, For Use With Up to 15 in Plugs
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze, Ceiling or Extended Wall (52159-RB25)
- KINGSTON BRASS KF4315BB 1/2" FIP X 3/8" OD Comp Straight Stop Valve, Brushed Brass (KF4315BB)
- ALLPOINTS Wall Bracket (265916)
- THRIFCO PLUMBING 2 Inch Brass Cap (5318088)
- CHERNE Replacement Bladder, 20"L, 5"H (098485)
- CHERNE Extension Hose, Air, Length 60 In (274054)
- CHERNE Test Ball Plug, 4-39/64" Nominal Size (276468)
- CHERNE Pipe Plug, Mechanical, 1.5 In (273318)
- CHERNE Pipe Plug, Mechanical, 5 In, Natural Rubber (269956)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270188)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V2F2)
- Cherne Pipe Test Plugs