Shop All Pipe Test Plugs
Cherne
Poly-lift Line, 10 ft. Ind Qd And Gauge
Mfr # 383108
Zoro # G3916558
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Nominal Size 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 383108
- Zoro # G3916558
- Country of Origin Taiwan, Province of China
- Category Pipe Test Plugs
Dimensions
Nominal Size | 10 ft. |
Details
Material | Rubber |
Item | Poly-lift Line,10 ft. Ind Qd And Gauge |
Description
Poly-lift Line,10 ft. Ind Qd And Gauge
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PP/EPDM, FPT x FPT (BFA3010TES)
- LEGEND VALVE 3/4" X 1/2" CHROME HEX BUSHING (310-479CP)
- GROHE Universal Cap Starlight Chrome (01734000)
- MASTER MAGNETICS Powerful Handle Magnet (7501)
- CHERNE Pipe Plug, Mechanical, 0.5 In (269840)
- CHERNE Mechanical Expansion Plug, 2" Nominal (268028)
- CHERNE Pipe Plug, Mechanical, 2 In, Natural Rubber (271208)
- CHERNE Test Ball Plug, Pneumatic, 1.5 In (262008)
- CHERNE Plug, 12-18" Big Mouth, w/6Byp (376128)
- CHERNE Test Ball Plug, 4-39/64" Nominal Size (276468)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00250PPSF)
- Cherne Plumbing Accessories