Shop All Pipe Test Plugs
Cherne
Plug, Pole Connection, 18.5"Deflate L
Mfr # 219128
Zoro # G8832544
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Rubber
- Max. Diameter 12 in
- Nominal Size 8 in to 12 in
- For Use In Sealing At The End of The Pipe
- Min. Dia. 7.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 219128
- Zoro # G8832544
- UPC # 675115219120
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 12 in |
Nominal Size | 8 in to 12 in |
Min. Dia. | 7.76 in |
For Inside Diameter | 7 in - 12.25 in |
Deflated Length | 18.5 in |
For Minimum Pipe Inside Diameter | 7 in |
Deflated Diameter | 6.85 in |
Pipe Size | 10 in, 11 in, 12 in, 8 in, 9 in |
For Maximum Pipe Size | 12 in |
For Maximum Pipe Inside Diameter | 12.25 in |
For Minimum Pipe Size | 8 in |
For Pipe Size | 8 in - 12 in |
Air Connection Size | 1/4 in |
Description
Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 6.85 in, Deflated Length 18.5 in, For Maximum Pipe Inside Diameter 12.25 in, For Maximum Pipe Size 12 in, For Minimum Pipe Inside Diameter 7 in, For Minimum Pipe Size 8 in, Head Tether Connection Pole Connection, Inflated Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ceramic Stem F/Altmans U/R Hot (C07632)
- CASH VALVE Vacuum Regulator, 1/2 In, 2 to 30 in. Hg (D-51)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009)
- KOHLER Tubing, Pe (1285440)
- CHERNE Pipe Plug, Mechanical, 3 In (270538)
- CHERNE Test Ball Plug, Pneumatic, 15-16 In, Ruber (262137)
- CHERNE Pipe Plug, Mechanical, 1 In (269875)
- CHERNE Pipe Plug, Mechanical, 2 In (269905)
- CHERNE Test Ball Plug, Pneumatic, Size 6 In (270067)
- CHERNE Jet-Ball Cleaning Ball, 6" L, Rubber (254207)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- Cherne Plumbing Accessories