Shop All Pipe Test Plugs
Cherne
Plug, Pneumatic, 7.76" Min. Dia.
Mfr # 312168
Zoro # G4084353
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Rubber
- Max. Diameter 16 in
- Nominal Size 8 in to 16 in
- For Use In Sealing At The End Of the Pipe
- Min. Dia. 7.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 312168
- Zoro # G4084353
- UPC # 675115312166
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 16 in |
Nominal Size | 8 in to 16 in |
Min. Dia. | 7.76 in |
For Inside Diameter | 7.5 in - 16.25 in |
Deflated Length | 28 in |
For Minimum Pipe Size | 8 in |
For Maximum Pipe Inside Diameter | 16.25 in |
For Pipe Size | 8 in - 16 in |
Bypass Connection Size | 2 in |
Bypass Size | Standard Bypass |
Deflated Diameter | 6.41 in |
Pipe Size | 14 in, 15 in, 16 in |
For Maximum Pipe Size | 16 in |
For Minimum Pipe Inside Diameter | 7.5 in |
Air Connection Size | 1/4 in |
Description
Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size 2 in, Bypass Connection Type NPT, Bypass Thread Gender Male, Deflated Diameter 6.41 in, Deflated Length 28 in, For Maximum Pipe Inside Diameter 16.25 in, For Maximum Pipe Size 16 in, For Minimum Pipe Inside Diameter 7.5 in, For Minimum Pipe Size 8 in, Head Tether Connection Bracket Tag, Inflated Length Not Applicable, Maximum Back Pressure (Air) 15 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Union, 3/4In, FIP x FBP, 250 psi (3/4 LF3003)
- PARKER Flare Fittings, Brass, 1-1/8 (1F-4-12)
- VIEGA Viega ProPress adapter, 3/4" x 1/2" (79390)
- KOHLER Button, Diverter (1140645-BV)
- CHERNE Pipe Plug w/Bypass, Mechanical, 8 In (272957)
- CHERNE Locking Plug, Mechanical, 4 In (271683)
- CHERNE Test Pump, 4 Hose Inside Dia., 36" L (271047)
- CHERNE Pipe Plug, Mechanical, 3 In (270538)
- CHERNE Pipe Plug, Mechanical, 10 In, Aluminum (272914)
- CHERNE 15 In Gripper T Handle W/Bypass (272981)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 4In (52013)
- Cherne Pipe Test Plugs