Shop All Pipe Test Plugs
Cherne
Plug, Pneumatic, 3.97" Min. Dia.
Mfr # 311088
Zoro # G4084448
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum, Rubber
- Max. Diameter 8 in
- Nominal Size 4 in to 8 in
- For Use In Sealing At The End Of the Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 311088
- Zoro # G4084448
- UPC # 675115311084
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 8 in |
Nominal Size | 4 in to 8 in |
Min. Dia. | 3.97 in |
For Minimum Pipe Inside Diameter | 3.95 in |
Deflated Diameter | 3.41 in |
Pipe Size | 4 in, 5 in, 6 in, 7 in, 8 in |
Air Connection Size | 1/8 in |
Deflated Length | 23 in |
For Maximum Pipe Size | 8 in |
For Inside Diameter | 3.95 in - 8.25 in |
Bypass Size | Standard Bypass |
For Maximum Pipe Inside Diameter | 8.25 in |
For Minimum Pipe Size | 4 in |
Bypass Connection Size | 1/2 in |
For Pipe Size | 4 in - 8 in |
Description
Plug, Air Connection Gender Male, Air Connection Size 1/8 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size 1/2 in, Bypass Connection Type NPT, Bypass Thread Gender Male, Deflated Diameter 3.41 in, Deflated Length 23 in, For Maximum Pipe Inside Diameter 8.25 in, For Maximum Pipe Size 8 in, For Minimum Pipe Inside Diameter 3.95 in, For Minimum Pipe Size 4 in, Head Tether Connection Bracket Tag, Inflated Length Not Applicable, Maximum Back Pressure (Air) 15 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA 4 Cleanout W/Plug (V-1924)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Anti-Siphon Sillcock (17P-14-MH)
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-50)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 6", 2.2 GPM Flow Rate (EVO-SPT-6)
- CHERNE Hose Extension, Air, 120" Length, 3/16" ID (274100)
- CHERNE Pipe Plug, Mechanical, Size 2 In (271527)
- CHERNE Pipe Plug, Mehcanical, 2 In (270528)
- CHERNE Plug, Pole Connection, 25"Deflate L (219188)
- CHERNE Mechanical Expansion Plug, 12" Nominal (268128)
- CHERNE Replacement Bladder, 20"L, 5"H (098485)
- CHERNE Test Ball Plug, Pneumatic, Size 2 In (270024)
- Cherne Plumbing Accessories