Shop All Pipe Test Plugs
Cherne
Plug, Pneumatic, 11.95" Min. Dia.
Mfr # 310248
Zoro # G3793397
product price: $1,143.99
/ea
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Rubber
- Max. Diameter 24 in
- Nominal Size 12 in to 24 in
- For Use In Sealing At The End Of the Pipe
- Min. Dia. 11.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 310248
- Zoro # G3793397
- UPC # 675115310247
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 24 in |
Nominal Size | 12 in to 24 in |
Min. Dia. | 11.95 in |
Air Connection Size | 1/4 in |
Deflated Length | 37 in |
For Minimum Pipe Size | 12 in |
For Maximum Pipe Size | 24 in |
For Pipe Size | 12 in - 24 in |
Pipe Size | 12 in, 13 in, 14 in, 15 in, 16 in, 17 in, 18 in, 19 in, 20 in, 21 in, 22 in, 23 in, 24 in |
For Inside Diameter | 11 in - 24.25 in |
For Maximum Pipe Inside Diameter | 24.25 in |
Deflated Diameter | 10.38 in |
For Minimum Pipe Inside Diameter | 11 in |
Description
Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 10.38 in, Deflated Length 37 in, For Maximum Pipe Inside Diameter 24.25 in, For Maximum Pipe Size 24 in, For Minimum Pipe Inside Diameter 11 in, For Minimum Pipe Size 12 in, Head Tether Connection Bracket Tag, Inflated Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HD Pipe Strap, Steel, 1 1/2 In, 5 9/16 In L (HDPS-150)
- RINNAI Gas Conversion Kit - NG to LP (M120C) (803000032)
- RINNAI Condensing Horizontal Vent Termination, 3" PVC Low Profile Flush Mount (196985PVC)
- REDHAT 24V DC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G408)
- CHERNE Gripper 15"T Handle w/o Bypass (272930)
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (271408)
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- CHERNE Pipe Plug, Mechanical, 0.5 In (269840)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 6 in Pipe, Natural Rubber Seal, Econ-O-Grip (271578)
- CHERNE Pipe Plug, Mechanical, 5 In (273358)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-303SS (H6F6-S)
- Cherne Plumbing Accessories