Shop All Pipe Test Plugs
Cherne
Plug, 8-12" Big Mouth, w/4"Byp
Mfr # 374088
Zoro # G2783711
product price: $963.99
/ea
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Diameter 12-1/4"
- Nominal Size 8" to 12"
- Min. Dia. 7"
- Max. Back Pressure 15 psi, 34 ft. of Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 374088
- Zoro # G2783711
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 12-1/4" |
Nominal Size | 8" to 12" |
Min. Dia. | 7" |
Details
Material | Aluminum |
Max. Back Pressure | 15 psi, 34 ft. of Head |
Required Inflation Pressure | 35 psi |
Item | Plug,8-12" Big Mouth,w/4"Byp |
Description
Plug,8-12 In. Big Mouth,w/4 In.Byp
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" X 4-1/2" BRASS NIPPLE (311-187)
- BOB Float Ball, 1/4"-20 Thread Sz, 8" dia., 8"L (PF8-1)
- APOLLO Ball Valve, 1/2in. NPT BRZ FP (70-103-01)
- BLANCO Valea Silgranit Super Single Undermount Kitchen Sink - White (441773)
- CHERNE Locking Plug, Mechanical, 1-1.25 In (271648)
- CHERNE Pipe Plug, Mechanical, 12 In, Aluminum (272922)
- CHERNE Bypass Plug, Mechanical, 4 In, Cast Iron (268048)
- CHERNE Pipe Plug, Mechanical, 2 In (269905)
- CHERNE Mechanical Expansion Plug, 6" Nominal (268068)
- CHERNE Pipe Plug, Mechanical, 0.75 In (269867)
- CHERNE Pipe Plug, Mechanical, 8 In, IOP (270288)
- Cherne Pipe Test Plugs