Shop All Pipe Test Plugs
Cherne
Plug, 6" Nominal Size, 5.77" Min. Dia.
Mfr # 272892
Zoro # G7482679
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Diameter 6 in
- Nominal Size 6 in
- For Use In Concrete And Clay Pipes
- Min. Dia. 5.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 272892
- Zoro # G7482679
- UPC # 675115272897
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 6 in |
Nominal Size | 6 in |
Min. Dia. | 5.77 in |
For Inside Diameter | 5.77 in - 6.3 in |
Overall Height | 9.7 in |
For Pipe Size | 6 in |
For Minimum Pipe Inside Diameter | 5.77 in |
For Maximum Pipe Inside Diameter | 6.3 in |
Description
Blocking Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 6.3 in, For Minimum Pipe Inside Diameter 5.77 in, For Pipe Size 6 in, Handle Material Zinc-Plated Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 9.7 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Cable Connect VA, VB, Cond, Excl V53/R63 (REU-MSB-C1)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (T11R10A)
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381001030)
- B & K FLANGE BLACK 1/4"" (521-601HC)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (271308)
- CHERNE Joint Tester End, 36"L, 20"H (063363)
- CHERNE Pipe Plug, Mechanical, 1.25 In (269883)
- CHERNE 2 - 3 In Multi-Size Test-Ball Plug (276238)
- CHERNE Test Ball Plug, Pneumatic, 10 In, Rubber (262110)
- CHERNE Bypass Plug, Mechanical, 4 In, Cast Iron (268048)
- ZURN Cleanout Plug, Pipe Dia 2 In (CO2490-AB2)
- Cherne Plumbing Accessories