Shop All Pipe Test Plugs
Cherne
Plug, 21", Big Mouth, Lg Bypass
Mfr # 369218
Zoro # G2783687
product price: $1,889.99
/ea
Free Shipping & Returns
$1,889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Diameter 21.81"
- Nominal Size 21"
- Min. Dia. 20.01"
- Max. Back Pressure 11 psi, 25 ft. of Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 369218
- Zoro # G2783687
- UPC # 675115369214
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 21.81" |
Nominal Size | 21" |
Min. Dia. | 20.01" |
Details
Material | Aluminum |
Max. Back Pressure | 11 psi, 25 ft. of Head |
Required Inflation Pressure | 30 psi |
Item | Plug,21",Big Mouth,Lg Bypass |
Description
Plug,21 In.,Big Mouth,Lg Bypass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", socket, CPVC, Y Strainer, 150 psi (YS20100S)
- KINGSTON BRASS Victorian Toilet Tank Lever, Polished Brass (KTAL2)
- LEGEND VALVE 1-1/4" x 1" SS HYDRANT TEES (312-087SS)
- INTERSTATE PNEUMATICS Brass 6 PK (FA919-D6)
- CHERNE Mech Cleanout Plug, Long Handle, 13.9"H (271048)
- CHERNE Test Ball Plug, Pneumatic, 10 In, Rubber (262110)
- CHERNE 6 Ft Remo Pole (019473)
- CHERNE Pipe Plug, Mechanical, 5 In, Natural Rubber (269956)
- CHERNE Test Ball Plug, Pneumatic, 3-4 In (274526)
- CHERNE Test Pump, 4 Hose Inside Dia., 36" L (271047)
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (271408)
- Cherne Plumbing Accessories