Shop All Pipe Test Plugs
Cherne
Plug, 18-24"Big-Mouth 8"Bypass
Mfr # 378188
Zoro # G2783818
product price: $2,843.99
/ea
Free Shipping & Returns
$2,843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Diameter 21.26"
- Nominal Size 18" to 24"
- Min. Dia. 16-1/2"
- Max. Back Pressure 10 psi, 23 ft. of Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 378188
- Zoro # G2783818
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 21.26" |
Nominal Size | 18" to 24" |
Min. Dia. | 16-1/2" |
Details
Material | Aluminum |
Max. Back Pressure | 10 psi, 23 ft. of Head |
Required Inflation Pressure | 22 psi |
Item | Plug,18-24"Big-Mouth 8"Bypass |
Description
Plug,18-24 In.Big-Mouth 8 In.Bypass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Monticello Handle Kit (100012)
- ZORO SELECT Two Way Cleanout Tee, 3 InHub (1WHR8)
- KOHLER Statement 80Cm Slidebar W/Supply Polished Chrome (26314-CP)
- LEGEND VALVE 1" GALVANIZED TEE (352-155)
- CHERNE Plug, 6" Nominal Size, 5.77" Min. Dia. (272892)
- CHERNE Test Ball Plug, Pneumatic, 2.5 In, Rubber (270108)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 6 in Pipe, Natural Rubber Seal, Econ-O-Grip (271578)
- CHERNE Pipe Plug, Mechanical, 10 In, Aluminum (272914)
- CHERNE Locking Plug, Mechanical, 4 In (271683)
- CHERNE Pipe Plug, Mechanical, 0.75 In (269867)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1/2 In (51003)
- Cherne Pipe Test Plugs