Shop All Pipe Test Plugs
Cherne
Plug, 18-24"Big-Mouth 6"Bypass
Mfr # 376188
Zoro # G2783748
product price: $2,501.99
/ea
Free Shipping & Returns
$2,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Diameter 24-1/4"
- Nominal Size 18" to 24"
- Min. Dia. 16-1/2"
- Max. Back Pressure 10 psi, 23 ft. of Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 376188
- Zoro # G2783748
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 24-1/4" |
Nominal Size | 18" to 24" |
Min. Dia. | 16-1/2" |
Details
Material | Aluminum |
Max. Back Pressure | 10 psi, 23 ft. of Head |
Required Inflation Pressure | 22 psi |
Item | Plug,18-24"Big-Mouth 6"Bypass |
Description
Plug,18-24 In.Big-Mouth 6 In.Bypass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 15 gpm (TM-26-LF-RF)
- ZORO SELECT 3/8" Socket Weld SS Tee (4307006106)
- AMERICAN HYDRO Proportional Feeder System (P1X-ETC 5G)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Insulated Tank (3999-U-0)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (269921)
- CHERNE Pipe Plug, Mechanical, 4 In (270548)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- CHERNE High-Pressure Pneumatic Plug 8" to 12 (511128)
- CHERNE Test Ball Plug, Pneunatic, 6 to 8 In (275058)
- CHERNE Plug, 12-18" Big Mouth, W8"Byp (378128)
- CHERNE Plug, Pole Connection, 25"Deflate L (319128)
- Cherne Plumbing Accessories