Shop All Pipe Test Plugs
Cherne
Plug, 18-24"Big-Mouth 10"Bypass
Mfr # 380188
Zoro # G2783851
product price: $2,947.99
/ea
Free Shipping & Returns
$2,947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Diameter 24.27"
- Nominal Size 18" to 24"
- Min. Dia. 16-1/2"
- Max. Back Pressure 10 psi, 23 ft. of Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 380188
- Zoro # G2783851
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 24.27" |
Nominal Size | 18" to 24" |
Min. Dia. | 16-1/2" |
Details
Material | Aluminum |
Max. Back Pressure | 10 psi, 23 ft. of Head |
Required Inflation Pressure | 22 psi |
Item | Plug,18-24"Big-Mouth 10"Bypass |
Description
Plug,18-24 In.Big-Mouth 10 In.Bypass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Overflow Cover (4061-2MB)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-LESXKAB)
- ZORO SELECT 1/2" FNPT Galvanized 45 Degree Elbow (5P833)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (G-F600-100)
- CHERNE 12 InGripper T Handle W/Bypass (272973)
- CHERNE Pipe Plug, Mechanical, 3 In (273338)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (271308)
- CHERNE Test Ball Plug, Pneumatic, Size 4 In (270040)
- CHERNE Locking Plug, Mechanical, 2 In (271675)
- CHERNE Test Ball Plug, Pneumatic, Size 2 In (270024)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3/4 in. H, Round (4810-10)
- Cherne Plumbing Accessories