Shop All Pipe Test Plugs
Cherne
Plug, 14-21"Big-Mouth 8"Bypass
Mfr # 378148
Zoro # G2783739
product price: $2,484.99
/ea
Free Shipping & Returns
$2,484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Diameter 21.26"
- Nominal Size 14" to 21"
- Min. Dia. 13.6"
- Max. Back Pressure 10 psi, 23 ft. of Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 378148
- Zoro # G2783739
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 21.26" |
Nominal Size | 14" to 21" |
Min. Dia. | 13.6" |
Details
Material | Aluminum |
Max. Back Pressure | 10 psi, 23 ft. of Head |
Required Inflation Pressure | 25 psi |
Item | Plug,14-21"Big-Mouth 8"Bypass |
Description
Plug,14-21 In.Big-Mouth 8 In.Bypass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3149 06 13)
- DEVILBISS AUTOMOTIVE REFINISHING SPK-101-K AIR VALVE SERVICE KIT (DV802524)
- JOHNS MANVILLE 9-1/2" x 48" L PVC Insulated Pipe Jacket (36685)
- BRASS CRAFT SERVICE PARTS 58x38 CHR ANG Valve (G2CR19X C1)
- CHERNE Pipe Plug, Mechanical, 1.5 In (273318)
- CHERNE Test Ball Plug, Pneumatic, 3-4 In (274526)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270178)
- CHERNE Pipe Plug, Mechanical, 1 In (269875)
- CHERNE Plug, Pneumatic, 3.97" Min. Dia. (311088)
- CHERNE Pipe Plug, Mehcanical, 8 In, Aluminum (272906)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/8 In (51001)
- Cherne Plumbing Accessories